!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLYURETHANE GLOVES, XXL, 13 GA, FOAM NITRILE COATING, NYLON

POLYURETHANE GLOVES, XXL, 13 GA, FOAM NITRILE COATING, NYLON

SUPERIOR GLOVE

POLYURETHANE GLOVES, XXL, 13 GA, FOAM NITRILE COATING, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYURETHANE GLOVES, XXL, 13 GA, FOAM NITRILE COATING, NYLON

POLYURETHANE GLOVES, XXL, 13 GA, FOAM NITRILE COATING, NYLON

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.54 / PAIR

EHC: EHC :
Min Qty 12 = $42.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13PU12
  • Mfr. Model # S13PU12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

These CFIA/ANSI-certified, XX-large polyurethane gloves have a 13-gauge thickness and are made of nylon with a smooth texture. They have a seamless knit-wrist construction with a foam nitrile coating and are suitable for general industry, aerospace, automotive, cleanroom assembly, electronics, and small parts handling.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialNylon
  • StandardsANSI: CFIA: EN388
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric5
  • Glove Length8.5 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSmooth
  • SeriesSuperior Touch(R) S13PU
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion CyclesNot Tested
  • ANSI/ISEA Puncture Level2
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Hand Style Left and Right
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Size- Alpha 2XS
  • Glove Construction Seamless Knit
  • Glove Coating Colour White
  • Minimum Temperature Not Rated
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Force 32 N
  • Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list