!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS CUT-RESISTANT GLOVES, 13-GAUGE, SZ MED/10 1/2 IN, YELLOW/BLACK, KNIT/HPPE/POLYURETHANE, PAIR

HI-VIS CUT-RESISTANT GLOVES, 13-GAUGE, SZ MED/10 1/2 IN, YELLOW/BLACK, KNIT/HPPE/POLYURETHANE, PAIR

BOB DALE

HI-VIS CUT-RESISTANT GLOVES, 13-GAUGE, SZ MED/10 1/2 IN, YELLOW/BLACK, KNIT/HPPE/POLYURETHANE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS CUT-RESISTANT GLOVES, 13-GAUGE, SZ MED/10 1/2 IN, YELLOW/BLACK, KNIT/HPPE/POLYURETHANE, PAIR

HI-VIS CUT-RESISTANT GLOVES, 13-GAUGE, SZ MED/10 1/2 IN, YELLOW/BLACK, KNIT/HPPE/POLYURETHANE, PAIR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.16 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9781-8
  • Mfr. Model # 99-1-9781-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Keep hands safe and visible with these bright yellow, cut-resistant gloves. These size medium gloves are made of high-performance polyethylene and are 10 1/2 inches long to protect hands and wrists against lacerations. Their seamless knit and 13-gauge thickness offer extra protection, and the palms are coated in black polyurethane for dexterity, flexibility, and grip.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric8
  • Glove Length10.5 in
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Thickness13 ga
  • Silicone-FreeNo
  • ColourBlack, Yellow
  • ANSI/ISEA Cut Level A3
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Series Cut-X 99-1-9781
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Force Not Tested - ANSI Standard
  • Palm Material Polyurethane Foam
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list