!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, 2XS (5), ANSI CUT LEVEL A4, DIPPED PALM, PUR, HPPE, 18 GA

COATED GLOVES, 2XS (5), ANSI CUT LEVEL A4, DIPPED PALM, PUR, HPPE, 18 GA

BDG

COATED GLOVES, 2XS (5), ANSI CUT LEVEL A4, DIPPED PALM, PUR, HPPE, 18 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, 2XS (5), ANSI CUT LEVEL A4, DIPPED PALM, PUR, HPPE, 18 GA

COATED GLOVES, 2XS (5), ANSI CUT LEVEL A4, DIPPED PALM, PUR, HPPE, 18 GA

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.68 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99197705
  • Mfr. Model # 99-1-9770-5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These grey BDG Cut-X 99-1-9770 coated gloves are size XX-small and are made with HPPE. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A4. They have a knit cuff, and an EN 388 Rating of 4X43D.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • EN 388 Rating4X43D
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric5
  • Glove Length9 in
  • Glove Coating ColourGrey
  • Minimum TemperatureNot Rated
  • Thickness18 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture LevelNot Tested
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A4
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105, EN 388
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Size- Alpha 2XS
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Series Cut-X 99-1-9770
  • Touchscreen Compatible No
  • ANSI/ISEA Cut Load 1,500 g
  • Colour Grey
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list