!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L (9), SMOOTH, POLYURETHANE, DIPPED PALM, 15 GA NYLON

COATED GLOVES, L (9), SMOOTH, POLYURETHANE, DIPPED PALM, 15 GA NYLON

KIMBERLY-CLARK

COATED GLOVES, L (9), SMOOTH, POLYURETHANE, DIPPED PALM, 15 GA NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L (9), SMOOTH, POLYURETHANE, DIPPED PALM, 15 GA NYLON

COATED GLOVES, L (9), SMOOTH, POLYURETHANE, DIPPED PALM, 15 GA NYLON

KIMBERLY-CLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.19 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB13839
  • Mfr. Model # 13839
  • UNSPSC # 24111808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

These black coated gloves have a polyurethane coating and a straight thumb style. They are rated ANSI/ISEA Cut Level 1. Knit cut-resistant gloves meet ANSI/ISEA 105 standards to protect hands from cuts, abrasions, lacerations, and punctures when handling sharp items. Spun yarn construction makes knit gloves formfitting.

Technical Specs

  • ItemCoated Glove
  • ANSI/ISEA Abrasion Level3
  • Glove Coating MaterialPolyurethane
  • ColourBlack
  • ANSI/ISEA Cut Level 1
  • Standards EN 388
  • ANSI/ISEA Puncture Level Not Rated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list