!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, 2XL (11), SPONGE, NITRILE, PALM, NYLON, FULL FINGER, KNIT CUFF, BLACK

COATED GLOVES, 2XL (11), SPONGE, NITRILE, PALM, NYLON, FULL FINGER, KNIT CUFF, BLACK

BOB DALE

COATED GLOVES, 2XL (11), SPONGE, NITRILE, PALM, NYLON, FULL FINGER, KNIT CUFF, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, 2XL (11), SPONGE, NITRILE, PALM, NYLON, FULL FINGER, KNIT CUFF, BLACK

COATED GLOVES, 2XL (11), SPONGE, NITRILE, PALM, NYLON, FULL FINGER, KNIT CUFF, BLACK

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.09 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9799PK11
  • Mfr. Model # 99-1-9799-11-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.115 lbs

Technical Specs

  • ItemCoated Gloves
  • Knit MaterialNylon
  • Hand Protection StyleGlove
  • StandardsEN 388
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric11
  • Glove Length9.25 in
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • SeriesDeny 99-1-9799
  • Silicone-FreeNo
  • Reflective BackingNo
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Rated
  • EN 388 Rating 4132X
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha 2XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sponge
  • Reversible No
  • Touchscreen Compatible No
  • EN 388 Impact Rated No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list