!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, S (7), DOTTED, NITRILE, PALM, DOTTED/DOUBLE DIPPED, FULL FINGER, 12 PK

COATED GLOVES, S (7), DOTTED, NITRILE, PALM, DOTTED/DOUBLE DIPPED, FULL FINGER, 12 PK

MCR SAFETY

COATED GLOVES, S (7), DOTTED, NITRILE, PALM, DOTTED/DOUBLE DIPPED, FULL FINGER, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (7), DOTTED, NITRILE, PALM, DOTTED/DOUBLE DIPPED, FULL FINGER, 12 PK

COATED GLOVES, S (7), DOTTED, NITRILE, PALM, DOTTED/DOUBLE DIPPED, FULL FINGER, 12 PK

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.48 / pair

EHC: EHC :
Min Qty 12 = $101.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFMG9694S
  • Mfr. Model # MG9694S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 886
  • Shipping Weight 1.55 lbs

Product Details

These black MCR Safety NXG MG9694 coated gloves are size small and are made with nylon. In addition, they have a nitrile coating, and a wing thumb style. They are rated ANSI/ISEA Puncture Level 0. They are full-finger and have a knit cuff.

Technical Specs

  • ItemCoated Gloves
  • Knit MaterialNylon
  • StandardsEN388
  • Base Coating MaterialWater-Based Polyurethane/Nitrile
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Base Coating Coverage3/4
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric7
  • Glove Length9 in
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Thickness15 ga
  • Silicone-FreeNo
  • ColourBlack
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • Insulated No
  • Double-Dipped Yes
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Finish Dotted
  • Series NXG MG9694
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level 0
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list