!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NBR COATED GLOVES, XXL, BLACK, 9¾ IN, 15 GA, ELASTIC KNIT WRIST W/HEMMED CUFF

NBR COATED GLOVES, XXL, BLACK, 9¾ IN, 15 GA, ELASTIC KNIT WRIST W/HEMMED CUFF

BDG

NBR COATED GLOVES, XXL, BLACK, 9¾ IN, 15 GA, ELASTIC KNIT WRIST W/HEMMED CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NBR COATED GLOVES, XXL, BLACK, 9¾ IN, 15 GA, ELASTIC KNIT WRIST W/HEMMED CUFF

NBR COATED GLOVES, XXL, BLACK, 9¾ IN, 15 GA, ELASTIC KNIT WRIST W/HEMMED CUFF

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.52 / PAIR

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG991811011
  • Mfr. Model # 99-1-8110-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 880
  • Shipping Weight 0.2 lbs

Product Details

These EN-rated, black, XX-large, NBR-coated gloves have a 9 3/4-inch length and a 15-gauge thickness. They are made of nylon and Spandex and have an elastic knit wrist with hemmed cuffs and a seamless knit construction. They have a textured finish, excellent grip, and are abrasion-, tear-, and heat-resistant.

Technical Specs

  • ItemCoated Gloves
  • Glove StyleKnit
  • Hand Protection StyleGlove
  • EN 407 Contact Heat Level1
  • StandardsEN 407
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Grip
  • Cuff StyleHemmed
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric11
  • Glove Length9.75 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishTextured
  • Series99-1-8110
  • Touchscreen CompatibleNo
  • Pairs per Package1
  • Cuff ColourBlack
  • Reflective BackingNo
  • Includes Double PalmNo
  • Hem Style Finished
  • Knit Material Nylon, Spandex
  • ANSI/ISEA Needlestick Level - Palm Not Rated
  • EN 388 Rating 4131A
  • Insulated No
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm
  • Includes Reinforced Thumb Crotch No
  • Maximum Temperature 212 Degrees F
  • Size- Alpha 2XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Reversible No
  • Thickness 15 ga
  • Silicone-Free No
  • Sold As Pair
  • EN 388 Impact Rated Yes
  • Colour Black
  • Palm Material Nylon, Spandex
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Carbon-Inset(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list