!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NBR COATED GLOVES, XXL, BLACK, 9¾ IN, 15 GA, ELASTIC KNIT WRIST W/HEMMED CUFF

NBR COATED GLOVES, XXL, BLACK, 9¾ IN, 15 GA, ELASTIC KNIT WRIST W/HEMMED CUFF

BDG

NBR COATED GLOVES, XXL, BLACK, 9¾ IN, 15 GA, ELASTIC KNIT WRIST W/HEMMED CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NBR COATED GLOVES, XXL, BLACK, 9¾ IN, 15 GA, ELASTIC KNIT WRIST W/HEMMED CUFF

NBR COATED GLOVES, XXL, BLACK, 9¾ IN, 15 GA, ELASTIC KNIT WRIST W/HEMMED CUFF

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.19 / PAIR

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG991812011
  • Mfr. Model # 99-1-8120-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 880
  • Shipping Weight 0.2 lbs

Product Details

These ANSI/ISEA-certified, black, XX-large, NBR-coated gloves have a 9 3/4-inch length and a 15-gauge thickness. They have an elastic knit wrist with hemmed cuffs, 360-degree coverage, and seamless knit construction. They are made of high-grip HPPE with a textured surface and a reinforced thumb crotch. They are cut-, abrasion-, puncture-, tear-, and heat-resistant.

Technical Specs

  • ItemCoated Gloves
  • Hem StyleFinished
  • Knit MaterialHPPE
  • ANSI/ISEA Needlestick Level - PalmNot Rated
  • EN 388 Rating4X43B
  • InsulatedNo
  • Palm TypeCoated
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Base Coating CoveragePalm
  • Includes Reinforced Thumb CrotchYes
  • Maximum Temperature212 Degrees F
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • ReversibleNo
  • Series99-1-8120
  • Touchscreen CompatibleNo
  • Pairs per Package1
  • Cuff ColourBlue
  • EN 388 Impact RatedYes
  • ColourBlack, Blue
  • Palm MaterialHPPE
  • ANSI/ISEA Cut Level A2
  • Glove Style Knit
  • Hand Protection Style Glove
  • EN 407 Contact Heat Level 1
  • Standards EN 407
  • Base Coating Material Nitrile
  • Glove Hand Style Left and Right
  • Glove Performance High Grip with Reinforced Thumb Crotch
  • Cuff Style Hemmed
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Numeric 11
  • Glove Length 9.75 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Textured
  • Glove Features Reinforced Thumb Crotch
  • Thickness 15 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Cut Load 500 g
  • Reflective Backing No
  • Includes Double Palm No
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Carbon-Inset(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list