!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES,HPPE,BLACK/GRAY,3XL,PR

COATED GLOVES,HPPE,BLACK/GRAY,3XL,PR

BDG

COATED GLOVES,HPPE,BLACK/GRAY,3XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES,HPPE,BLACK/GRAY,3XL,PR

COATED GLOVES,HPPE,BLACK/GRAY,3XL,PR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.79 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG991964112
  • Mfr. Model # 99-1-9641-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • ItemCoated Gloves
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNBR
  • Includes Finger FourchettesNo
  • ANSI/ISEA Impact LevelNot Tested
  • Glove Coating CoveragePalm
  • Glove Length10 in
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Tested
  • ReversibleNo
  • Touchscreen CompatibleYes
  • Pairs per Package1
  • ANSI/ISEA Abrasion Cycles≥ 3,000
  • ANSI/ISEA Puncture Force≥ 100 N
  • Reflective BackingNo
  • ColourBlack/Gray
  • Palm MaterialHPPE
  • ANSI/ISEA Cut Level A9
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Needlestick Level - Palm Not Tested
  • Insulated No
  • Glove Performance High Dexterity, High Grip
  • Cuff Style Knit Wrist
  • Latex-Free No
  • Finger Coverage Full Finger
  • Maximum Temperature Not Tested
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • ATPV Rating Not Tested
  • Series 99-1-9641
  • Silicone-Free Yes
  • Sold As Pair
  • ANSI/ISEA Cut Load ≥ 6,000 g
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level 4
  • Includes Double Palm No
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list