!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XS, BLUE/GREY, 13 GA, KNIT-WRIST CUFF

COATED GLOVES, XS, BLUE/GREY, 13 GA, KNIT-WRIST CUFF

MCR SAFETY

COATED GLOVES, XS, BLUE/GREY, 13 GA, KNIT-WRIST CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XS, BLUE/GREY, 13 GA, KNIT-WRIST CUFF

COATED GLOVES, XS, BLUE/GREY, 13 GA, KNIT-WRIST CUFF

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.14 / PAIR

EHC: EHC :
Min Qty 12 = $37.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF96731XS
  • Mfr. Model # 96731XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.93 lbs

Product Details

These ANSI-certified, blue/grey, X-small, coated gloves have a 13-gauge thickness. They have a knit-wrist cuff and a foam latex coating.

Technical Specs

  • ItemGlove
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105
  • Palm TypeLatex Coated
  • Double-DippedNo
  • Glove Coating MaterialNatural Rubber Latex
  • Latex-FreeNo
  • Glove Coating CoveragePalm and Fingertips
  • Glove Coating ColourBlue
  • SeriesNXG
  • Pairs per Package12
  • Cuff ColourGrey
  • ANSI/ISEA Puncture Level2
  • Palm MaterialNylon
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 3131
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity, Comfort Fit
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Size- Alpha XS
  • Glove Features 13 Gauge Grey Nylon Shell, Blue Foam Latex Coated Palm and Fingertips, Good Dexterity, Comfort and Fit
  • Thickness 13 ga
  • Sold As Pair
  • EN 388 Impact Rated No
  • Colour Blue, Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list