!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, MCR SAFETY, ABS LEVEL 4, PALM/FING, XXL, GREY, FOAM, NITRILE

GLOVES, COATED, MCR SAFETY, ABS LEVEL 4, PALM/FING, XXL, GREY, FOAM, NITRILE

MCR SAFETY

GLOVES, COATED, MCR SAFETY, ABS LEVEL 4, PALM/FING, XXL, GREY, FOAM, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, MCR SAFETY, ABS LEVEL 4, PALM/FING, XXL, GREY, FOAM, NITRILE

GLOVES, COATED, MCR SAFETY, ABS LEVEL 4, PALM/FING, XXL, GREY, FOAM, NITRILE

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.44 / PAIR

EHC: EHC :
Min Qty 12 = $65.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFN96790XXXL
  • Mfr. Model # N96790XXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.88 lbs

Product Details

These coated MCR Safety gloves are grey and have a nitrile coating with a foam finish. The coating covers the palm and fingers. This pair of gloves has abrasion level four and is available in size XXX-large.

Technical Specs

  • ItemNinja BNF Work Glove
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105 Abrasion 4, ANSI/ISEA 105 Puncture 2, ANSI/ISEA 105 Contact Heat2, EN 388 4141, OEKO-TEX STANDARD 100
  • Base Coating MaterialFoam Nitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity, High Grip
  • Cuff StyleKnit
  • Base Coating CoveragePalm, Fingers
  • Glove Coating CoveragePalm and Fingers
  • Size- Alpha3XL
  • Glove Features15 Gauge Nylon and Spandex Shell, BNF (Breathable Nitrile Foam) with NFT Coating on Palm and Fingertips, Darker Colours Hide Dirt and Grime, Ergonomic Design for Minimum Hand Fatigue, Excellent Wet or Dry Grip, Great Dexterity, Flexibility, and Movement, Treated with Actifresh
  • Thickness15 ga
  • Silicone-FreeNo
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ColourBlack, Grey
  • Palm MaterialNylon Spandex
  • ANSI/ISEA Cut Level Not Tested
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4141
  • Insulated No
  • Palm Type NFT Coated
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • ANSI/ISEA Heat Level 2
  • Glove Coating Colour Black
  • Series Ninja
  • Touchscreen Compatible Yes
  • Pairs per Package 12
  • Cuff Colour Black
  • ANSI/ISEA Puncture Level 2
  • Grip Coating Material Foam Nitrile
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list