!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, PALM/FING, CRINKLED FINISH, ABS LEVEL 4, SIZE 6, ORANGE, FOAM, NITRILE

GLOVES, COATED, PALM/FING, CRINKLED FINISH, ABS LEVEL 4, SIZE 6, ORANGE, FOAM, NITRILE

MCR SAFETY

GLOVES, COATED, PALM/FING, CRINKLED FINISH, ABS LEVEL 4, SIZE 6, ORANGE, FOAM, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, PALM/FING, CRINKLED FINISH, ABS LEVEL 4, SIZE 6, ORANGE, FOAM, NITRILE

GLOVES, COATED, PALM/FING, CRINKLED FINISH, ABS LEVEL 4, SIZE 6, ORANGE, FOAM, NITRILE

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.57 / PAIR

EHC: EHC :
Min Qty 12 = $258.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9178NFOXS
  • Mfr. Model # 9178NFOXS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.66 lbs

Product Details

These coated gloves are orange and have a nitrile coating with a foam finish. The coating covers the palm and fingers. This pair of gloves has abrasion level four and is available in size six.

Technical Specs

  • ItemCut-Resistant Work Glove
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • ANSI/ISEA Heat Level2
  • Glove ConstructionSeamless Knit
  • Glove FeaturesHigh-Visibility Orange Enhances Safety Awareness, Light Weight Seamless Shell Provides Dexterity and Comfort, Orange Nitrile Foam Coating Allows for Tacky Grip and Sense of Touch, Patent-Protected, High-Visibility Orange DuPont Kevlar(R) Engineered Yarn, Touchscreen Glove, Formerly Known as MempShis Glove
  • Thickness13 ga
  • Silicone-FreeNo
  • Cuff ColourOrange
  • ANSI/ISEA Puncture Level4
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A6
  • ANSI/ISEA Abrasion Level 4
  • Standards ANSI/ISEA 105
  • Base Coating Material Nitrile
  • Glove Performance Cut Protection, High Dexterity
  • Cuff Style Knit
  • Base Coating Coverage Palm, Fingers
  • Glove Coating Coverage Palm and Fingers
  • Size- Alpha XS
  • Glove Coating Colour Orange
  • Series Cut Pro
  • Touchscreen Compatible Yes
  • Pairs per Package 144
  • Reflective Backing Yes
  • Colour Orange
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list