COATED GLOVES, M, 4 IN, 13 GA, KNITTED CUFF, SMOOTH TEXTURE, HPPE POLYESTER
COATED GLOVES, M, 4 IN, 13 GA, KNITTED CUFF, SMOOTH TEXTURE, HPPE POLYESTER
PROFLEX BY ERGODYNE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These ANSI-certified, medium coated gloves have a four-inch length and a 13-gauge thickness with an extended knitted cuff and smooth texture. They are made of a high-performance polyethylene polyester and have a polyurethane coating. These gloves are resistant to cuts, punctures, and abrasion with touchscreen compatibility.
Technical Specs
Item Coated Glove
Glove Style Knit
EN 388 Rating 4X42B
Glove Performance Dexterity, Excellent Grip
Cuff Style Knit
Glove Coating Coverage Palm and Fingers
Glove Construction Seamless Knit
Glove Coating Finish Smooth
Thickness 13 ga
ANSI/ISEA Puncture Level 3
ANSI/ISEA Cut Level A2
ANSI/ISEA Abrasion Level 5
Glove Hand Style Left And Right
Glove Coating Material Polyurethane
Finger Coverage Full Finger
Fabric Weight 0.08 lb
Glove Coating Colour Grey
Series ProFlex 7024
Touchscreen Compatible Yes
Colour Grey
Country of Origin China
(subject to change)