!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, 3/4 DIP COAT, ABS LEVEL 3, SANDY FINISH, 13 GAUGE, SIZE 10, GRY/BLK/SLVR, NITRILE

GLOVES, 3/4 DIP COAT, ABS LEVEL 3, SANDY FINISH, 13 GAUGE, SIZE 10, GRY/BLK/SLVR, NITRILE

HYFLEX

GLOVES, 3/4 DIP COAT, ABS LEVEL 3, SANDY FINISH, 13 GAUGE, SIZE 10, GRY/BLK/SLVR, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
GLOVES, 3/4 DIP COAT, ABS LEVEL 3, SANDY FINISH, 13 GAUGE, SIZE 10, GRY/BLK/SLVR, NITRILE

GLOVES, 3/4 DIP COAT, ABS LEVEL 3, SANDY FINISH, 13 GAUGE, SIZE 10, GRY/BLK/SLVR, NITRILE

HYFLEX

Clearance Price :
$3.79 / pair

Your Price : $15.15 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-927-10VP
  • Mfr. Model # 11-927-10VP
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.095 lbs

Product Details

These coated gloves are grey, black, and silver. They have a nitrile coating with a sandy finish and the coating has 3/4-dip coverage. This pair of gloves has 13 gauge thickness, abrasion level three, and is available in size 10.

Technical Specs

  • ItemCoated Gloves
  • ANSI/ISEA Abrasion Level4
  • InsulatedNo
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Glove Length9 3/4 in
  • SeriesHyFlex
  • ANSI/ISEA Puncture Level5
  • ANSI/ISEA Cut Level A2
  • Standards ASTM/ANSI/EN
  • Glove Hand Style Left And Right
  • Glove Coating Material Nitrile
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Sandy
  • Thickness 13 ga
  • Colour Gray/Black/Silver
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list