!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 17 MIL, 12 IN LENGTH, FISH SCALE, S, YELLOW

CHEMICAL RESISTANT GLOVES, 17 MIL, 12 IN LENGTH, FISH SCALE, S, YELLOW

CONDOR

CHEMICAL RESISTANT GLOVES, 17 MIL, 12 IN LENGTH, FISH SCALE, S, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 17 MIL, 12 IN LENGTH, FISH SCALE, S, YELLOW

CHEMICAL RESISTANT GLOVES, 17 MIL, 12 IN LENGTH, FISH SCALE, S, YELLOW

CONDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # EBP48UP16
  • Mfr. Model # 48UP16
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 873
  • Shipping Weight 0.15 lbs

Product Details

These yellow Condor chemical-resistant gloves are designed for general purpose. General purpose chemical-resistant gloves are made of rubber polymers that withstand exposure to acids, bases, solvents, and other chemicals. They are worn by workers who are exposed to hazardous liquids when exposure to other hazards like cuts and heat are not a concern.

Technical Specs

  • ItemChemical Resistant Gloves
  • Glove Colour FamilyYellow
  • Glove PerformanceGeneral Purpose
  • Glove TextureFish Scale
  • StandardsComplies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ASTM
  • Glove SizesS/7
  • Colour Yellow
  • Glove Length 12 in
  • Glove Size S
  • Glove Thickness 17 mil
  • Supported / Unsupported Unsupported
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list