!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHAINSAW FILE, ROUND, 8 IN L, 5/32 IN DIAMETER, 5/32 IN W, BASTARD CUT

CHAINSAW FILE, ROUND, 8 IN L, 5/32 IN DIAMETER, 5/32 IN W, BASTARD CUT

NICHOLSON

CHAINSAW FILE, ROUND, 8 IN L, 5/32 IN DIAMETER, 5/32 IN W, BASTARD CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAINSAW FILE, ROUND, 8 IN L, 5/32 IN DIAMETER, 5/32 IN W, BASTARD CUT

CHAINSAW FILE, ROUND, 8 IN L, 5/32 IN DIAMETER, 5/32 IN W, BASTARD CUT

NICHOLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.00 / pkg. of 3

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NCH02228B
  • Mfr. Model # 02228B
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 344
  • Shipping Weight 0.13 lbs

Product Details

Round smooth chainsaw file, 8 inches/200 mm. Diameter, 5/32 inch. The round smooth chainsaw file is the smoothest-feeling, fastest cutting and best finished.

Technical Specs

  • ItemChainsaw File
  • Material ApplicationsStainless Steel
  • File Length without Tang8 in
  • Files Included8 in Round Chainsaw File
  • Face Cut StyleDouble-Cut
  • Edge Cut StyleDouble
  • File Diameter5/32 in
  • Includes HandleHandle Not Included
  • FeaturesTighten Tension on Chain to Firmly Support Cutters When Filing
  • File Type Chainsaw File
  • File Style American Pattern File
  • File Set Type Chainsaw File Set
  • Profile Shape Round
  • File Coarseness Bastard Cut
  • File Width 5/32 in
  • Number of Pieces 3
  • Container Type Bag
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list