HAND FILE, ROUND, DOUBLE-CUT, SAFE EDGE CUT, BASTARD CUT, 8 IN L WITHOUT TANG, BLACK OXIDE
HAND FILE, ROUND, DOUBLE-CUT, SAFE EDGE CUT, BASTARD CUT, 8 IN L WITHOUT TANG, BLACK OXIDE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hand file has a diameter of 5/16 inch. The handle is eight inches long. In addition, it has a black oxide finish.
Technical Specs
- ItemHand File
- File StyleAmerican Pattern File
- Profile ShapeRound
- Edge Cut StyleSafe
- File Diameter5/16 in
- Number of Cut Edges1
- TaperTaper Towards Point
- File Body FinishBlack Oxide
- File Coarseness Bastard Cut
- File Type Hand File
- Face Cut Style Double-Cut
- File Length without Tang 8 in
- Includes Handle Handle Not Included
- Rigidity Rigid
- Teeth per Inch 23 TPI, 25 TPI
- Handle Length 8 in
- Country of Origin India
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.89
/ each
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.00
/ pkg.
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.39
/ pkg.
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.78
/ each
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.51
/ pkg.
Related Products
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.09
/ each
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.40
/ each