HEX HEAD CAP SCREW, STEEL, GRADE 8, ZINC YELLOW, ¾"-10, COARSE, 2¾ IN L, INCH, SAE J429, 5 PK
HEX HEAD CAP SCREW, STEEL, GRADE 8, ZINC YELLOW, ¾"-10, COARSE, 2¾ IN L, INCH, SAE J429, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This hex head cap screw is made of Grade 8 steel and has a zinc yellow finish. It meets the standards for SAE J429 material quality in addition to ASME B18.2.1 dimensional standards.
Technical Specs
Item Hex Head Cap Screw
Material Grade/Class Grade 8
Thread Size 3/4"-10
Fastener Length 2 3/4 in
Head Width 1 1/8 in
Drive Hex
Tensile Strength 150,000 psi
Dimensional Standards ASME B18.2.1
System of Measurement Inch
Thread Fit 2A
Type Hex Head Cap Screw
Maximum Temperature 302 Degrees F
Thread Type Coarse
Material Steel
Finish Zinc Yellow
Thread Direction Right Hand
Minimum Thread Length 1 3/4 in
Head Height 15/32 in
Drive Size 1 1/8 in
Rockwell Hardness C33
Material Quality Standards SAE J429
Overall Length 2 3/4 in
Thread Style Partially Threaded
Minimum Temperature -58 Degrees F
Head Style Hex
Screw Size 3/4 in
Country of Origin Varies
(subject to change)