!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, GUNN CUT, PULSE PROTECTOR, XL/SIZE 10, FULL-GRAIN COWHIDE/C100 THINSULATE, PAIR

LEATHER GLOVES, GUNN CUT, PULSE PROTECTOR, XL/SIZE 10, FULL-GRAIN COWHIDE/C100 THINSULATE, PAIR

WATSON GLOVES

LEATHER GLOVES, GUNN CUT, PULSE PROTECTOR, XL/SIZE 10, FULL-GRAIN COWHIDE/C100 THINSULATE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, GUNN CUT, PULSE PROTECTOR, XL/SIZE 10, FULL-GRAIN COWHIDE/C100 THINSULATE, PAIR

LEATHER GLOVES, GUNN CUT, PULSE PROTECTOR, XL/SIZE 10, FULL-GRAIN COWHIDE/C100 THINSULATE, PAIR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.67 / PAIR

EHC: EHC :
Min Qty 6 = $526.02

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9486T10
  • Mfr. Model # 9486T-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These full-grain cowhide leather gloves feature Thinsulate C100 lining and Kevlar stitching. They are gunn cut and have a straight thumb, a gauntlet-style cuff, and pulse protection. These gloves come in a size 10/extra-large.

Technical Specs

  • ItemWinter Welding Glove
  • Finger CoverageFull Finger
  • InsulatedYes
  • Thumb StyleStraight
  • Cuff StyleGauntlet
  • Glove FeaturesAdditional Reinforcement And Padding, Added Wrist And Forearm Protection, Keeps Hands Warm In Cold Conditions
  • Series9486T
  • Size- Numeric10
  • Cuff MaterialCowhide
  • Leather Palm ProcessGrain
  • Hand Protection Style Glove
  • Stitching Material Kevlar(R)
  • Leather Coverage Style Full Leather
  • Glove Insulation Material Thinsulate(TM)
  • Glove Liner Material Thinsulate(TM) C100
  • Palm Material Full-Grain Cowhide
  • Size- Alpha XL
  • Includes Double Palm Yes
  • Glove Cut Gunn

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list