STRUCTURAL BOLT, STEEL, A325 TYPE 1, BLACK OXIDE, ⅝"-11 THREAD, WITH NUT, 1¼ IN L, HRC25, 10 PK
STRUCTURAL BOLT, STEEL, A325 TYPE 1, BLACK OXIDE, ⅝"-11 THREAD, WITH NUT, 1¼ IN L, HRC25, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This structural bolt is made of A325 Type 1 steel and has a black oxide finish. Plus, it includes a nut. It comes in a 10-pack and meets the standards for ASTM A325, ASTM F3125 material quality, plus ASME B18.2.6 dimensional standards.
Technical Specs
Item Structural Bolt
Material Grade/Class A325 Type 1
Thread Size 5/8"-11
Thread Direction Right Hand
Thread Style Fully Threaded
Head Width 1 1/16 in
Tensile Strength 120,000 psi
Dimensional Standards ASME B18.2.6
System of Measurement Inch
Thread Fit 2A
Includes Nut Yes
Screw Size 5/8 in
Material Steel
Finish Black Oxide
Thread Type Coarse
Fastener Length 1 1/4 in
Minimum Thread Length 1 1/4 in
Head Height 25/64 in
Rockwell Hardness C25
Material Quality Standards ASTM A325, ASTM F3125
Overall Length 1 1/4 in
Type Structural Bolt with Nut
Head Diameter 1 1/16 in