!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARRIAGE BOLT, SQUARE, STAINLESS STEEL, A2, PLAIN, M5-0.80 THREAD, 20MM L, METRIC, 100 PK

CARRIAGE BOLT, SQUARE, STAINLESS STEEL, A2, PLAIN, M5-0.80 THREAD, 20MM L, METRIC, 100 PK

APPROVED VENDOR

CARRIAGE BOLT, SQUARE, STAINLESS STEEL, A2, PLAIN, M5-0.80 THREAD, 20MM L, METRIC, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARRIAGE BOLT, SQUARE, STAINLESS STEEL, A2, PLAIN, M5-0.80 THREAD, 20MM L, METRIC, 100 PK

CARRIAGE BOLT, SQUARE, STAINLESS STEEL, A2, PLAIN, M5-0.80 THREAD, 20MM L, METRIC, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.83 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP54FT60
  • Mfr. Model # M51500.050.0020
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.992 lbs

Product Details

This carriage bolt is made of A2 stainless steel and has a bright (uncoated) finish. It meets the standards for DIN 603 dimensional standards.

Technical Specs

  • ItemCarriage Bolt
  • Material Grade/ClassA2
  • Thread SizeM5x0.80
  • Thread DirectionRight Hand
  • Thread StylePartially Threaded
  • Head Width12.45 mm
  • Maximum Head Height3.3 mm
  • Maximum Head Diameter13.55 mm
  • Neck Width5.48 mm
  • Minimum Neck Width5.48 mm
  • Tensile Strength101,500 psi
  • System of MeasurementMetric
  • Head StyleRound
  • TypeCarriage Bolt
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • Thread Type Coarse
  • Fastener Length 20 mm
  • Minimum Thread Length 16 mm
  • Head Height 3.3 mm
  • Minimum Head Diameter 12.45 mm
  • Neck Type Square
  • Neck Height 4.1 mm
  • Minimum Neck Height 4.1 mm
  • Dimensional Standards DIN 603
  • Thread Pitch 0.8 mm
  • Screw Size M5
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list