CARRIAGE BOLT, SQUARE, STAINLESS STEEL, A2, PLAIN, M10-1.50 THREAD, 90MM L, METRIC, 10 PK
CARRIAGE BOLT, SQUARE, STAINLESS STEEL, A2, PLAIN, M10-1.50 THREAD, 90MM L, METRIC, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This carriage bolt is made of A2 stainless steel and has a bright (uncoated) finish. It comes in a 10-pack and meets the standards for DIN 603 dimensional standards.
Technical Specs
Item Carriage Bolt
Material Grade/Class A2
Thread Size M10x1.50
Thread Direction Right Hand
Thread Style Partially Threaded
Head Width 23.35 mm
Maximum Head Height 5.38 mm
Maximum Head Diameter 24.65 mm
Neck Width 10.58 mm
Minimum Neck Width 10.58 mm
Tensile Strength 101,500 psi
System of Measurement Metric
Head Style Round
Type Carriage Bolt
Material Stainless Steel
Finish Bright (Uncoated)
Thread Type Coarse
Fastener Length 90 mm
Minimum Thread Length 26 mm
Head Height 5.38 mm
Minimum Head Diameter 23.35 mm
Neck Type Square
Neck Height 6.6 mm
Minimum Neck Height 6.6 mm
Dimensional Standards DIN 603
Thread Pitch 1.5 mm
Screw Size M10
Country of Origin Varies
(subject to change)