BLADE SUPER SAWZALL 12T 10/14L 5PKG
BLADE SUPER SAWZALL 12T 10/14L 5PKG
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High performance bimetal blade, teeth per inch 10/14, length 12 inches, width 5/8 inch, application all purpose, package 5.
Technical Specs
- ItemReciprocating Saw Blade
- Materials CutAluminum, Copper, Metal, Non-Ferrous Metal, Plastic, PVC, Wood
- Teeth per Inch10/14 TPI
- Blade MaterialBi-Metal
- Back StyleStraight
- Cutting Edge StyleRigid for Straight Cuts
- Height5/8 in
- Primary Material Application General Purpose
- Blade Length 1 ft
- Cut Width 0.04 in
- Tip Material Bi-Metal
- Number of Cutting Edges 1
- For Use With Saw Type Reciprocating Saws
- Country of Origin United States
(subject to change)
Alternate Products
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.08
/ pkg.
-
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.67
/ pkg.
-
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.65
/ pkg.