BLADE SUPER SAWZALL 12L 6T 5PKG
BLADE SUPER SAWZALL 12L 6T 5PKG
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High performance bimetal reciprocating saw blade, teeth per inch 6, length 12 inches, width 3/4 inch, application wood cutting, package 5.
Technical Specs
- ItemReciprocating Saw Blade
- Materials CutWood
- Teeth per Inch5 TPI
- Blade MaterialBi-Metal
- Back StyleTapered
- Cutting Edge StyleRigid for Straight Cuts
- Height3/4 in
- Primary Material Application Nail-Embedded Wood
- Blade Length 1 ft
- Cut Width 0.05 in
- Tip Material Bi-Metal
- Number of Cutting Edges 1
- For Use With Saw Type Reciprocating Saws
- Country of Origin United States
(subject to change)
Alternate Products
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.88
/ pkg.
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.87
/ pkg.
-
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.53
/ pkg.
-
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.95
/ pkg.
-
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.94
/ pkg.
-
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.61
/ pkg.
-
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$279.64
/ pkg.