BLADE RECIPRO 6X3/4 10/14T
BLADE RECIPRO 6X3/4 10/14T
LENOX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Demolition work in wood and metal, fire and rescue. Reciprocating saw blade, 6 inches L x 3/4 inches W x 0.050 inches thick.
Technical Specs
- ItemReciprocating Saw Blade
- Materials CutStainless Steel
- Teeth per Inch10/14 TPI
- Blade MaterialBi-Metal
- Back StyleStraight
- Cutting Edge StyleRigid for Straight Cuts
- Height3/4 in
- Primary Material Application General Purpose
- Blade Length 6 in
- Cut Width 0.05 in
- Tip Material Bi-Metal
- Number of Cutting Edges 1
- For Use With Saw Type Reciprocating Saws
- Country of Origin United States
(subject to change)
Alternate Products
-
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.30
/ pkg.
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.67
/ pkg.
-
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.27
/ pkg.
-
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.65
/ pkg.