!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STORAGE CABINET, 34 IN X 8½ IN X 22¼ IN, SOLID, SWING HANDLE/KEYED, GREY, STEEL

STORAGE CABINET, 34 IN X 8½ IN X 22¼ IN, SOLID, SWING HANDLE/KEYED, GREY, STEEL

DURHAM

STORAGE CABINET, 34 IN X 8½ IN X 22¼ IN, SOLID, SWING HANDLE/KEYED, GREY, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGE CABINET, 34 IN X 8½ IN X 22¼ IN, SOLID, SWING HANDLE/KEYED, GREY, STEEL

STORAGE CABINET, 34 IN X 8½ IN X 22¼ IN, SOLID, SWING HANDLE/KEYED, GREY, STEEL

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $357.09 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM343-95
  • Mfr. Model # 343-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 681
  • Shipping Weight 30.71 lbs

Product Details

Secure Storage- Model 343 comes with a lock and two keys while model 055 and 056 can be locked using a padlock (padlock not included).

Technical Specs

  • ItemStorage Cabinet
  • Body Panel TypeSolid
  • Cabinet MaterialSteel
  • Door Handle TypeSwing
  • For Use Indoors/OutdoorsNo
  • Load Capacity per Shelf50 lb
  • MobilityStationary
  • Number of Shelves1
  • Overall Height22 1/4 in
  • Audit Trail StorageNone
  • Number of Doors2
  • Shelf AdjustabilityFixed
  • IncludesPre-Installed Lock and 2 Keys
  • Method of ConstructionWelded
  • Base Type Frame
  • Cabinet Colour Gray
  • Cabinet Storage Components Shelves
  • Door Type Solid
  • Frame Assembled Assembled
  • Lock Type Keyed
  • Mounting Location Wall
  • Overall Depth 8 1/2 in
  • Overall Width 34 in
  • Cabinet Finish Powder Coated
  • Panel Material Thickness 20 ga
  • Door Locking Points 1
  • Includes Keys Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list