STORAGE CABINET, 34 IN X 12½ IN X 24 IN, SOLID, SWING HANDLE & PADLOCK HASP, GREY
STORAGE CABINET, 34 IN X 12½ IN X 24 IN, SOLID, SWING HANDLE & PADLOCK HASP, GREY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Secure Storage- Model 343 comes with a lock and two keys while model 055 and 056 can be locked using a padlock (padlock not included).
Technical Specs
- ItemStorage Cabinet
- Body Panel TypeSolid
- Cabinet MaterialSteel
- Door Handle TypeSwing
- For Use Indoors/OutdoorsNo
- Load Capacity per Shelf50 lb
- MobilityStationary
- Number of Shelves1
- Overall Height24 in
- Audit Trail StorageNone
- Number of Doors2
- Shelf AdjustabilityFixed
- IncludesLipped Shelves
- Base Type Frame
- Cabinet Colour Gray
- Cabinet Storage Components Shelves
- Door Type Solid
- Frame Assembled Assembled
- Lock Type Padlock Hasp
- Mounting Location Wall
- Overall Depth 12 1/2 in
- Overall Width 34 in
- Cabinet Finish Powder Coated
- Panel Material Thickness 20 ga
- Door Locking Points 1
- Method of Construction Welded
Alternate Products
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$330.50
/ EACH
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$357.09
/ EACH