!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTISLIP TAPE, VERY COARSE, 46 GRIT SIZE, MESSAGE, BLACK/YELLOW, 3 IN X 60 FT, 36 MIL THICK

ANTISLIP TAPE, VERY COARSE, 46 GRIT SIZE, MESSAGE, BLACK/YELLOW, 3 IN X 60 FT, 36 MIL THICK

WOOSTER

ANTISLIP TAPE, VERY COARSE, 46 GRIT SIZE, MESSAGE, BLACK/YELLOW, 3 IN X 60 FT, 36 MIL THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTISLIP TAPE, VERY COARSE, 46 GRIT SIZE, MESSAGE, BLACK/YELLOW, 3 IN X 60 FT, 36 MIL THICK

ANTISLIP TAPE, VERY COARSE, 46 GRIT SIZE, MESSAGE, BLACK/YELLOW, 3 IN X 60 FT, 36 MIL THICK

WOOSTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.70 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG452D67
  • Mfr. Model # MCWYS0360R
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 1236
  • Shipping Weight 2.45 lbs

Product Details

This not glow-in-the-dark antislip tape meets the standards for ADA, NFPA 1903-03, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black and yellow antislip tape measures 3 inch width x 60 feet length, and it has a thickness of 36 mil. In addition, it has a temperature range of 220 Degrees F to -40 Degrees F.

Technical Specs

  • ItemAntislip Tape
  • Tape ColourBlack, Yellow
  • Imperial Tape Width3 in
  • Tape Thickness36 mil
  • Grit Size46
  • Minimum Tape Performance Temperature-40 Degrees F
  • Tape BrandWooster
  • EnvironmentIndoor/Outdoor
  • Glow-in-the-DarkNot Glow-in-the-Dark
  • Package Quantity1
  • StandardsADA, NFPA 1903-03, OSHA
  • Traffic TypeHeavy Traffic
  • Tape Pattern Message
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 60 ft
  • Abrasive Grade Very Coarse Abrasive
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 220 Degrees F
  • Sub-Brand Flex-Tred(R)
  • Legend Caution Watch Your Step
  • Specifications Met ADA, NFPA, OSHA
  • Product Form Continuous Roll
  • Anti-Slip Surface Glass
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list