!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, IMPACT-RESIST, ANTI-VIBRATION, FULL FINGER, M/8, TAN, GOATSKIN/TPR

GLOVES, IMPACT-RESIST, ANTI-VIBRATION, FULL FINGER, M/8, TAN, GOATSKIN/TPR

SUPERIOR GLOVE

GLOVES, IMPACT-RESIST, ANTI-VIBRATION, FULL FINGER, M/8, TAN, GOATSKIN/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT-RESIST, ANTI-VIBRATION, FULL FINGER, M/8, TAN, GOATSKIN/TPR

GLOVES, IMPACT-RESIST, ANTI-VIBRATION, FULL FINGER, M/8, TAN, GOATSKIN/TPR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.05 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG378GKVSBXL
  • Mfr. Model # 378GKVSBXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.822 lbs

Product Details

With TPR knuckle padding and finger reinforcements, these full finger, impact-resistant and anti-vibration goatskin gloves offer puncture level four protection and are water and oil repellent. They are size X-large/10, are tan in colour, have anti-vibration palm padding, and a band top cuff.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Impact Level2
  • Stitching MaterialCotton/Polyester
  • Thumb StyleKeystone
  • Glove Liner MaterialUnlined
  • Oil-ResistantYes
  • Glove FeaturesDouble Palm
  • Palm MaterialGoatskin
  • Palm ColourBrown
  • Reflective BackingNo
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Leather Coverage Style Full Leather
  • Cuff Style Shirred Slip-On
  • Leather Grade Standard
  • Glove Back Colour Brown
  • Glove Back Material Goatskin
  • Includes Double Palm Yes
  • Glove Cut Gunn
  • Colour Tan
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list