!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATING 3/4 DIP, ABR L4, 15 GAUGE, SIZE 7, GRY/BLK, FOAM NITRILE, PR 1

GLOVES, COATING 3/4 DIP, ABR L4, 15 GAUGE, SIZE 7, GRY/BLK, FOAM NITRILE, PR 1

BOB DALE

GLOVES, COATING 3/4 DIP, ABR L4, 15 GAUGE, SIZE 7, GRY/BLK, FOAM NITRILE, PR 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATING 3/4 DIP, ABR L4, 15 GAUGE, SIZE 7, GRY/BLK, FOAM NITRILE, PR 1

GLOVES, COATING 3/4 DIP, ABR L4, 15 GAUGE, SIZE 7, GRY/BLK, FOAM NITRILE, PR 1

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.38 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG9919610KD7PK
  • Mfr. Model # 99-1-9610KD-7-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These black and grey gloves have a foam nitrile dip coating with a foam finish. The coating coverage is 3/4-dip. This pair is 15 gauge, has abrasion level four, and is available in size seven.

Technical Specs

  • ItemCoated Gloves
  • ANSI/ISEA Abrasion LevelNot Rated
  • EN 388 Rating4131
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialFoam Nitrile
  • Glove Coating Coverage3/4
  • Glove Length9.5 in
  • Glove Lining MaterialUnlined
  • SeriesX-SITE
  • Silicone-FreeNo
  • Knit Material Nylon
  • Hand Protection Style Glove
  • Standards EN388
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Finish Foam
  • Thickness 15 ga
  • Colour Grey/Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list