!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, CAM, S/M, BELT, BLUE

FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, CAM, S/M, BELT, BLUE

MILLER

FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, CAM, S/M, BELT, BLUE close
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
FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, CAM, S/M, BELT, BLUE

FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, CAM, S/M, BELT, BLUE

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,349.14 / each
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
  • Item # MLRAAFW-QCBDPSMB
  • Mfr. Model # AAFW-QCBDPSMB
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 980
  • Shipping Weight 10.0 lbs

Product Details

This Aircore fall protection harness is made with aluminum hardware and polyester webbing. It features a removable lumbar wear pad. This quick-connect fall protection harness has D-rings located on the back, chest, and hip. It has a weight capacity of 400 pounds, includes padding, and is RFID equipped.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialAluminum
  • Includes PaddingYes
  • Padding LocationBack, Leg, Lumbar, Shoulder, Waist
  • Weight Capacity400 lb
  • D-Ring LocationsBack, Chest, Shoulder
  • CSA Standards MetCSA Z259.10-12
  • FeaturesBack, Belt, Leg and Shoulder Pads, Back Mesh Shield, Lumbar Wear Pad
  • SeriesAircore
  • Webbing MaterialPolyester
  • Harness Style Vest
  • Harness Colour Blue
  • Harness Sizing S/M
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Cam
  • Harness Application Climbing, Positioning
  • RFID Equipped Yes
  • ANSI Standards Met ANSI A10.32, ANSI Z359.1
  • Hardware Material Clear Anodized Forged Aluminum Alloy, Clear Chromate Finished Carbon Steel
  • Webbing Coating Uncoated
  • With Belt Yes
  • Country of Origin Mexico (subject to change)