!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, QUICK-CONNECT/TONGUE, CAM, S/M

FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, QUICK-CONNECT/TONGUE, CAM, S/M

HONEYWELL MILLER

FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, QUICK-CONNECT/TONGUE, CAM, S/M close
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
FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, QUICK-CONNECT/TONGUE, CAM, S/M

FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, QUICK-CONNECT/TONGUE, CAM, S/M

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $805.39 / each
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
  • Item # MLRACF-TBBDPSMG
  • Mfr. Model # ACF-TBBDPSMG
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 980
  • Shipping Weight 8.5 lbs

Product Details

This Aircore fall protection harness has steel hardware and polyester webbing. It features cam buckles on shoulder straps, open-core padding technology for optimal air flow, and vertical webbing adjustment. This quick-connect fall protection harness has D-rings on the back, chest, and hip. It has a 400-pound capacity, includes padding, and is RFID equipped.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialSteel
  • Includes PaddingYes
  • Padding LocationBack, Shoulder, Waist
  • Weight Capacity400 lb
  • D-Ring LocationsChest, Shoulder
  • CSA Standards MetCSA Z259.10-12
  • FeaturesStretchable Polyester Webbing, Cam Buckle, Elastic Keepers, Back, Belt, Shoulder Pads
  • SeriesAircore
  • Webbing MaterialPolyester
  • Harness Style Vest
  • Harness Colour Green
  • Harness Sizing S/M
  • Leg Strap Buckles Tongue
  • Torso Adjustment Cam
  • Harness Application Climbing, Positioning
  • RFID Equipped Yes
  • ANSI Standards Met ANSI A10.32, ANSI Z359.11-14
  • Hardware Material Aluminum with Clear Chromate, Clear Chromate Finished Carbon Steel
  • Webbing Coating Uncoated
  • With Belt Yes
  • Country of Origin Mexico (subject to change)