!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, CAM, S/M, BELT/SEAT SLING

FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, CAM, S/M, BELT/SEAT SLING

MILLER

FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, CAM, S/M, BELT/SEAT SLING close
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
FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, CAM, S/M, BELT/SEAT SLING

FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, CAM, S/M, BELT/SEAT SLING

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,934.92 / each
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
  • Item # MLRAAT-QCBCSMG
  • Mfr. Model # AAT-QCBCSMG
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Product Details

This Aircore fall protection harness is made with aluminum hardware and polyester webbing. It features breathable, open-core padding technology provides optimal air flow while reducing heat and moisture entrapment to keep workers drier and cooler, lightweight, and low-profile cam buckles. This quick-connect fall protection harness has D-rings on the back, chest, and hip.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialAluminum
  • Includes PaddingYes
  • Padding LocationBack, Leg, Shoulder, Waist
  • Weight Capacity400 lb
  • D-Ring LocationsBack, Chest
  • CSA Standards MetCSA Z259.10-12
  • FeaturesCam Buckle Shoulder Strap Adjustment, Two Pull-Free Lanyard Keepers
  • SeriesAircore
  • Webbing MaterialPolyester
  • Harness Style Vest
  • Harness Colour Blue, Green
  • Harness Sizing S/M
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Cam
  • Harness Application Climbing
  • RFID Equipped Yes
  • ANSI Standards Met ANSI A10.32, ANSI Z359.1
  • Hardware Material Clear Anodized Forged Aluminum
  • Webbing Coating Uncoated
  • With Belt Yes
  • Country of Origin Mexico (subject to change)