This Aircore fall protection harness is made with aluminum hardware and polyester webbing. It features breathable, open-core padding technology provides optimal air flow while reducing heat and moisture entrapment to keep workers drier and cooler, lightweight, and low-profile cam buckles. This quick-connect fall protection harness has D-rings on the back, chest, and hip.
Technical Specs
ItemHarness
Chest Strap BucklesQuick-Connect
Harness D-Ring MaterialAluminum
Includes PaddingYes
Padding LocationBack, Leg, Shoulder, Waist
Weight Capacity400 lb
D-Ring LocationsBack, Chest
CSA Standards MetCSA Z259.10-12
FeaturesCam Buckle Shoulder Strap Adjustment, Two Pull-Free Lanyard Keepers