AIR HOIST, HOOK MOUNT, LD CAP 1 TON, 20 FT LIFT/16 FT PUSH BUTTON, 20 FPM, YELLOW
AIR HOIST, HOOK MOUNT, LD CAP 1 TON, 20 FT LIFT/16 FT PUSH BUTTON, 20 FPM, YELLOW
KITO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This air hoist features a 20-foot lift, a 16-foot push button hose, and a lift speed of 20 feet per minute. This yellow hook-mounted hoist has a one-ton load capacity and includes a built-in load limiter.
Technical Specs
Item Air Hoist
Maximum Lifting Capacity 1 ton
Controls Pendent
Maximum Air Pressure 90 psi
Maximum Air Consumption 90 cfm
Body Length 340 mm
Body Width 185 mm
Brake Type Self-Adjusting Brake
Chain Length 20 ft
Included Components Air Filter & Lubricator
Lifting Hook Type Swivel Hook
Lifting Hook Opening Width 1 1/9 in
Minimum Air Pressure 60 psi
Overload Protection Included Yes
Body Finish Yellow paint
Mfr. Warranty Length 1 yr
Standards ASME B30.16
Minimum Lift Speed 19 ft/min
Mount Type Hook
Air Inlet Type NPT
Headroom 18 1/3 in
Maximum Lifting Length 20 ft
Air Inlet Size 3/4 in
Body Material Cast Iron
Includes Brake Yes
Chain Grade Grade 80
Chain Material Steel
Colour Yellow
Lifting Hook Material Carbon Steel
Minimum Air Consumption 30 cfm
Number of Load Chains 1
Sound Level 80.5 dBA
Chain Finish Nickel Plated
Resistance Properties Corrosion-Resistance Chain
Maximum Lift Speed 30 ft/min
Country of Origin Japan
(subject to change)
Alternate Products
KITO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11,078.29
/ EACH