This identifies that the equipment has overload protection that prevents it from lifting or moving when its maximum weight capacity is reached to avoid failures and protect against injury.
Air Chain Hoists
Air chain hoists move heavy loads, provide fast lifting and lowering speeds, and have unlimited run times for continuous operation. Also known as pneumatically powered chain hoists, they can feather loads to move them slowly or in small increments for precise placement. They are powered through compressed air and provide true vertical lift in operations that require precision with no lateral movement. Chain hoists raise and lower loads in applications where materials or equipment are lifted repetitively like warehouses, machine shops, fabricating plants, assembly facilities, and auto mechanic shops. Chains pull through sprockets that turn gear systems to lift and lower loads. They withstand high temperatures and abrasive loads: however, they can mar and damage sensitive loads.
This air chain hoist is red with a painted finish/coating. It has a one-year warranty and is made out of cast aluminum. This air chain hoist meets the standards for ANSI/ASME B30.16.
This air chain hoist is red with a painted finish/coating. It has a one-year warranty and is made out of cast aluminum. This air chain hoist meets the standards for ANSI/ASME B30.16.
This air chain hoist is red with a painted finish/coating. It has a one-year warranty and is made out of cast aluminum. This air chain hoist meets the standards for ANSI/ASME B30.16.
This air chain hoist is red with a painted finish/coating. It has a one-year warranty and is made out of cast aluminum. This air chain hoist meets the standards for ANSI/ASME B30.16.
This air chain hoist is red with a painted finish/coating. It has a one-year warranty and is made out of cast aluminum. This air chain hoist meets the standards for ANSI/ASME B30.16.
This air chain hoist is red with a painted finish/coating. It has a one-year warranty and is made out of cast aluminum. This air chain hoist meets the standards for ANSI/ASME B30.16.
This air chain hoist is red with a painted finish/coating. It has a one-year warranty and is made out of cast aluminum. This air chain hoist meets the standards for ANSI/ASME B30.16.
This air chain hoist is red with a painted finish/coating. It has a one-year warranty and is made out of cast aluminum. This air chain hoist meets the standards for ANSI/ASME B30.16.
This air hoist features a 15-foot lift, an 11-foot push button hose, and a lift speed of 20 feet per minute. This yellow hook-mounted hoist has a one-ton load capacity and includes a built-in load limiter.
This air hoist features a 15-foot lift, an 11-foot push button hose, and a lift speed of 20 feet per minute. This yellow hook-mounted hoist has a one-ton load capacity and includes a built-in load limiter.
This air chain hoist is red with a painted finish/coating. It has a one-year warranty and is made out of cast aluminum. This air chain hoist meets the standards for ANSI/ASME B30.16.
This air chain hoist is red with a painted finish/coating. It has a one-year warranty and is made out of cast aluminum. This air chain hoist meets the standards for ANSI/ASME B30.16.
This lube-free air hoist features cord control, a 25-foot lift, and a lift speed of 43/79 feet per minute. This yellow hook-mounted hoist has a 0.5-ton load capacity, a disc brake, 57/64 CFM air consumption, and 90 PSI air pressure. The housing measures 14 13/32 x 6 39/64 inches with a 1/2-inch inlet size.
This lube-free air hoist features cord control, a 25-foot lift, and a lift speed of 43/79 feet per minute. This yellow hook-mounted hoist has a 0.5-ton load capacity, a disc brake, 57/64 CFM air consumption, and 90 PSI air pressure. The housing measures 14 13/32 x 6 39/64 inches with a 1/2-inch inlet size.
CLK series air chain hoists. Meets ASME B30.16 specifications. Rugged, lightweight and compact design. Quiet operation Less Than75 dBA sound levels. Upper and lower limit stops. 100% duty cycle multi-vane (6) air motors. Steel snap hooks. Standard lift is 10 feet. Standard pendent length is 6 ft.
CLK series air chain hoists. Meets ASME B30.16 specifications. Rugged, lightweight and compact design. Quiet operation Less Than75 dBA sound levels. Upper and lower limit stops. 100% duty cycle multi-vane (6) air motors. Steel snap hooks. Standard lift is 10 feet. Standard pendent length is 6 ft.
This air hoist features cord control, a 15-foot lift, and a lift speed of 34 feet per minute. This yellow hook-mounted hoist has a 0.5-ton load capacity, an enclosed heavy-duty disc brake, 48 CFM air consumption, and 90 PSI air pressure. The housing measures 13 1/2 x 6 29/32 inches with a 1/2-inch NPT inlet size.
This air hoist features cord control, a 15-foot lift, and a lift speed of 34 feet per minute. This yellow hook-mounted hoist has a 0.5-ton load capacity, an enclosed heavy-duty disc brake, 48 CFM air consumption, and 90 PSI air pressure. The housing measures 13 1/2 x 6 29/32 inches with a 1/2-inch NPT inlet size.
This air hoist features a 10-foot lift, a six-foot push button hose, and a lift speed of 25 feet per minute. This yellow hook-mounted hoist has a 0.25-ton load capacity and includes a built-in load limiter.
This air hoist features a 10-foot lift, a six-foot push button hose, and a lift speed of 25 feet per minute. This yellow hook-mounted hoist has a 0.25-ton load capacity and includes a built-in load limiter.
Air chain hoist. Meets ASME B30.16 specifications. 100% duty cycle. Rated as HMI duty classification A5, severe duty. This equates to FEM 9.511 duty classification 2m. Self-adjusting, air operated disc brake is spring applied and air released. Pendent chain hoist. 1/2 ton capacity.
Air chain hoist. Meets ASME B30.16 specifications. 100% duty cycle. Rated as HMI duty classification A5, severe duty. This equates to FEM 9.511 duty classification 2m. Self-adjusting, air operated disc brake is spring applied and air released. Pendent chain hoist. 1/2 ton capacity.
This air hoist features a 20-foot lift, a 16-foot push button hose, and a lift speed of 25 feet per minute. This yellow hook-mounted hoist has a 0.25-ton load capacity, a motor brake, 48 CFM air consumption, and 90 PSI air pressure. The housing measures 19 x 15 inches with a 1/2-inch NPT inlet size.
This air hoist features a 20-foot lift, a 16-foot push button hose, and a lift speed of 25 feet per minute. This yellow hook-mounted hoist has a 0.25-ton load capacity, a motor brake, 48 CFM air consumption, and 90 PSI air pressure. The housing measures 19 x 15 inches with a 1/2-inch NPT inlet size.
Air chain hoist. Meets ASME B30.16 specifications. 100% duty cycle. Rated as HMI duty classification A5, severe duty. This equates to FEM 9.511 duty classification 2m. Self-adjusting, air operated disc brake is spring applied and air released. Pendent chain hoist. 1/4 ton capacity.
Air chain hoist. Meets ASME B30.16 specifications. 100% duty cycle. Rated as HMI duty classification A5, severe duty. This equates to FEM 9.511 duty classification 2m. Self-adjusting, air operated disc brake is spring applied and air released. Pendent chain hoist. 1/4 ton capacity.
This air hoist features a 10-foot lift, a six-foot push button hose, and a lift speed of 17 feet per minute. This yellow hook-mounted hoist has a one-ton load capacity and includes a built-in load limiter.
This air hoist features a 10-foot lift, a six-foot push button hose, and a lift speed of 17 feet per minute. This yellow hook-mounted hoist has a one-ton load capacity and includes a built-in load limiter.
This air hoist features cord control, a 15-foot lift, and a lift speed of 32 feet per minute. This yellow hook-mounted hoist has a 0.25-ton load capacity, a motor brake, 48 CFM air consumption, and 90 PSI air pressure. The housing measures 19 x 15 inches with a 1/2-inch NPT inlet size.
This air hoist features cord control, a 15-foot lift, and a lift speed of 32 feet per minute. This yellow hook-mounted hoist has a 0.25-ton load capacity, a motor brake, 48 CFM air consumption, and 90 PSI air pressure. The housing measures 19 x 15 inches with a 1/2-inch NPT inlet size.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.