AIR CHAIN HOIST, YELLOW, CAST IRON, 0½ TON MAXIMUM LIFTING CAPACITY, HOOK MOUNT
AIR CHAIN HOIST, YELLOW, CAST IRON, 0½ TON MAXIMUM LIFTING CAPACITY, HOOK MOUNT
KITO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This air chain hoist is yellow. It is made out of cast iron. This air chain hoist meets the standards for ASME B30.16.
Technical Specs
- ItemAir Hoist
- Maximum Lifting Capacity1/2 ton
- ControlsCord
- Maximum Air Pressure90 psi
- Maximum Air Consumption90 cfm
- Body Length340 mm
- Body Width175 mm
- Brake TypeSelf-Adjusting Brake
- Chain Length10 ft
- Included ComponentsAir Filter & Lubricator
- Lifting Hook TypeSwivel Hook
- Lifting Hook Opening Width1 1/9 in
- Minimum Air Pressure60 psi
- Overload Protection IncludedYes
- Body FinishYellow paint
- Mfr. Warranty Length1 yr
- StandardsASME B30.16
- Minimum Lift Speed33 ft/min
- Mount Type Hook
- Air Inlet Type NPT
- Headroom 18 1/5 in
- Maximum Lifting Length 10 ft
- Air Inlet Size 3/4 in
- Body Material Cast Iron
- Includes Brake Yes
- Chain Grade Grade 80
- Chain Material Steel
- Colour Yellow
- Lifting Hook Material Carbon Steel
- Minimum Air Consumption 30 cfm
- Number of Load Chains 1
- Sound Level 80.5 dBA
- Chain Finish Nickel Plated
- Resistance Properties Corrosion-Resistance Chain
- Maximum Lift Speed 62 ft/min
- Country of Origin Japan
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5,860.85
/ EACH