!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCER/EXPANDER ADAPTER: CARBON STEEL, 1½ IN X 1 IN FITTING, MALE BSPP X FEMALE BSPP

REDUCER/EXPANDER ADAPTER: CARBON STEEL, 1½ IN X 1 IN FITTING, MALE BSPP X FEMALE BSPP

PARKER

REDUCER/EXPANDER ADAPTER: CARBON STEEL, 1½ IN X 1 IN FITTING, MALE BSPP X FEMALE BSPP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCER/EXPANDER ADAPTER: CARBON STEEL, 1½ IN X 1 IN FITTING, MALE BSPP X FEMALE BSPP

REDUCER/EXPANDER ADAPTER: CARBON STEEL, 1½ IN X 1 IN FITTING, MALE BSPP X FEMALE BSPP

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYERI11/2EDX1CF
  • Mfr. Model # RI11/2EDX1CF
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This adapter meets the standards for ISO 1179-1, has a length of 1⅜ inch, a maximum operating pressure of 3,600 psi and is designed for the following applications: hydraulic fluid. It is made of carbon steel with a zinc-plated finish/coating. In addition, it is a reducer/expander adapter. Plus, it has a 55 mm hex size. This adapter includes a seal.

Technical Specs

  • ItemAdapter
  • Fitting Side A Nominal Pipe Size1 1/2 in
  • Fitting Side B GenderFemale
  • Fitting Side B TypeBSPP
  • Pipe Fitting MaterialCarbon Steel
  • StandardsISO 1179-1
  • Basic Fitting ShapeAdapter
  • Hex Size55 mm
  • Includes SealSeal Included
  • Overall Length1 3/8 in
  • Fitting Side A Gender Male
  • Fitting Side A Type BSPP
  • Fitting Side B Nominal Pipe Size 1 in
  • Maximum Operating Pressure 3,600 psi
  • Specific Fitting Shape Reducer/Expander Adapter
  • Application Hydraulic Fluid
  • Finish/Coating Zinc-Plated
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Max. Steam Pressure 5,800 psi
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list