!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L, GREY, 18 GA, KNITTED CUFF, HPPE TUNGSTEN

COATED GLOVES, L, GREY, 18 GA, KNITTED CUFF, HPPE TUNGSTEN

PROFLEX BY ERGODYNE

COATED GLOVES, L, GREY, 18 GA, KNITTED CUFF, HPPE TUNGSTEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L, GREY, 18 GA, KNITTED CUFF, HPPE TUNGSTEN

COATED GLOVES, L, GREY, 18 GA, KNITTED CUFF, HPPE TUNGSTEN

PROFLEX BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $262.07 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO18064
  • Mfr. Model # 18064
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

These ANSI-certified, grey, large, coated gloves have an 18-gauge thickness with an extended knitted cuff. They are made from seamless, high-performance polyethylene tungsten and have a polyurethane coating. These gloves are resistant to cuts, punctures, and abrasion.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleCut and Sewn
  • Hand Protection StyleGlove
  • StandardsANSI 105, EN 388: 4X42F, EN407
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialPolyurethane
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm
  • Size- Numeric9
  • Glove ConstructionCut and Sewn
  • Glove Coating FinishSmooth
  • SeriesProFlex 7071
  • Touchscreen CompatibleYes
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ColourGrey
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A7
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X42F
  • Palm Type Coated
  • Glove Performance Comfort Fit, High Dexterity, High Grip
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Fabric Weight 13 ga
  • Size- Alpha L
  • Glove Coating Colour Grey
  • Glove Features Touchscreen Compatibility
  • Thickness 18 ga
  • Pairs per Package 12
  • Cuff Colour Orange
  • ANSI/ISEA Puncture Level 3
  • Grip Coating Material Polyurethane
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list