!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XL, GRY, 4½ IN, 18 GA, KNIT-WRIST CUFF, SMOOTH TEXTURE, HPPE TUNGSTEN

COATED GLOVES, XL, GRY, 4½ IN, 18 GA, KNIT-WRIST CUFF, SMOOTH TEXTURE, HPPE TUNGSTEN

PROFLEX BY ERGODYNE

COATED GLOVES, XL, GRY, 4½ IN, 18 GA, KNIT-WRIST CUFF, SMOOTH TEXTURE, HPPE TUNGSTEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL, GRY, 4½ IN, 18 GA, KNIT-WRIST CUFF, SMOOTH TEXTURE, HPPE TUNGSTEN

COATED GLOVES, XL, GRY, 4½ IN, 18 GA, KNIT-WRIST CUFF, SMOOTH TEXTURE, HPPE TUNGSTEN

PROFLEX BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $293.23 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO10305
  • Mfr. Model # 10305
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

These ANSI-certified, grey, X-large coated gloves have a 4½-inch length and an 18-gauge thickness with a knit-wrist cuff and a smooth texture. They are made of high-performance polyethylene tungsten and have a nitrile coating. These gloves are resistant to cuts and punctures, which makes them suitable for general-purpose.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level6
  • EN 388 Rating4X44F
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceComfort Fit, High Grip
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Fabric Weight18 ga
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • SeriesProFlex 7072
  • Touchscreen CompatibleNo
  • Sold AsPair
  • ANSI/ISEA Puncture Level5
  • Grip Coating MaterialNitrile
  • ANSI/ISEA Cut Level A7
  • Knit Material HPPE, Tungsten
  • Hand Protection Style Glove
  • Standards ANSI 105, EN 388
  • Palm Type Coated
  • Double-Dipped Yes
  • Glove Coating Material Nitrile
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Size- Numeric 10
  • Glove Length 4 1/2 in
  • Glove Coating Colour Black
  • Glove Features Breathable
  • Thickness 18 ga
  • Pairs per Package 12
  • Cuff Colour Black
  • Colour Grey
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list