!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STICK ELECTRODE, CARBON STEEL, E7014, ⅛ X 14 IN, 50 LB, SUREWELD 7014

STICK ELECTRODE, CARBON STEEL, E7014, ⅛ X 14 IN, 50 LB, SUREWELD 7014

SUREWELD

STICK ELECTRODE, CARBON STEEL, E7014, ⅛ X 14 IN, 50 LB, SUREWELD 7014 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STICK ELECTRODE, CARBON STEEL, E7014, ⅛ X 14 IN, 50 LB, SUREWELD 7014

STICK ELECTRODE, CARBON STEEL, E7014, ⅛ X 14 IN, 50 LB, SUREWELD 7014

SUREWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $411.48 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB812000214
  • Mfr. Model # 812000214
  • UNSPSC # 23171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.8 lbs

Product Details

This Sureweld 7014 stick electrode is made of carbon steel. In addition, it is for use with: carbon steel to carbon steel. It has an overall length of 14 inches, an overall diameter of 1/8 inch, and weighs 50 pounds. It can be used for stick welding (SMAW), in positions including flat, horizontal, overhead, vertical-down, vertical-up and meets the standards for AWS A5.1.

Technical Specs

  • ItemStick Electrode
  • MaterialCarbon Steel
  • Overall Diameter1/8 in
  • Tensile Strength (Minimum Required)70 ksi
  • Yield Strength (Minimum Required)58 ksi
  • SeriesSureweld 7014
  • For Material TypeCarbon Steel to Carbon Steel
  • For Welding PositionFlat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Container TypeCarton
  • Container Size50 lb
  • Elongation (Minimum Required)0.17
  • Number of PassesMultiple Passes, Single Pass
  • AWS Classification E7014
  • Process Stick Welding (SMAW)
  • Overall Length 14 in
  • Tensile Strength (As Welded) 71 ksi
  • Yield Strength (As Welded) 61 ksi
  • Weight 50 lb
  • Welding Current Designation AC, DCEN, DCEP
  • For Material Grade ASTM A113, ASTM A283, ASTM A284, ASTM A285, ASTM A306, ASTM A36, ASTM A515, ASTM A516
  • Standards AWS A5.1
  • Elongation (As Welded) 28%
  • Finish/Coating Iron Powder, Titania
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list