!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
For Material Type
AWS Classification
Welding Current Designation
Overall Diameter
Overall Length
Weight
Tensile Strength (Minimum Required)
Yield Strength (Minimum Required)
Series
Container Type

Cast Iron Stick Welding Electrodes

Cast iron stick electrodes provide filler metal for welding cast iron and other compatible metals in SMAW (shielded metal arc welding) tasks. These welding rods have a coating that releases shielding gas as it's heated, which helps keep contaminants out of the weld pool. This means the electrodes don't require an external source of shielding gas, so they can be used in windy outdoor areas.

https://catalogue.grainger.ca/?hybris=true

8 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • AIR LIQUIDE
  • MNR CAST 99 ELECTRODE, DC + AC, MIN 40000 PSI, 14 IN L, 5/32 IN DIA, CAST IRON/NICKEL, 5 KG
  • Item # ALQBLU53499540
  • Mfr. Model # BLU53499540
  • EHC: EHC :
  • This MNR Cast 99, DC + AC, specialty welding electrode is made of 99% nickel and cast iron with a 100% non-conductive flux coating for very soft machinable welds in deep recesses or close access areas. It is 14 inches long with a 5/32-inch diameter, and has a minimum tensile strength of 40,000 PSI. Available in a five-kilogram package.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR LIQUIDE
  • MNR TRI-CAST ELECTRODE, DC + AC, MIN 55000 PSI, 14 IN L, 5/32 IN DIA, IRON/COPPER/NICKEL, 5 KG
  • Item # ALQBLU53460540
  • Mfr. Model # BLU53460540
  • EHC: EHC :
  • This MNR Tri-Cast, DC + AC, specialty welding electrode is made with cast iron, copper, and nickel for a unique combination of softness, ductility, and a minimum tensile strength of 55,000 PSI. It is 14 inches in length with a 5/32-inch diameter, and available in a five-kilogram package.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list