!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MNR TRI-CAST ELECTRODE, DC + AC, MIN 55000 PSI, 14 IN L, 5/32 IN DIA, IRON/COPPER/NICKEL, 5 KG

MNR TRI-CAST ELECTRODE, DC + AC, MIN 55000 PSI, 14 IN L, 5/32 IN DIA, IRON/COPPER/NICKEL, 5 KG

AIR LIQUIDE

MNR TRI-CAST ELECTRODE, DC + AC, MIN 55000 PSI, 14 IN L, 5/32 IN DIA, IRON/COPPER/NICKEL, 5 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MNR TRI-CAST ELECTRODE, DC + AC, MIN 55000 PSI, 14 IN L, 5/32 IN DIA, IRON/COPPER/NICKEL, 5 KG

MNR TRI-CAST ELECTRODE, DC + AC, MIN 55000 PSI, 14 IN L, 5/32 IN DIA, IRON/COPPER/NICKEL, 5 KG

AIR LIQUIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,828.91 / PACKAGE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALQBLU53460540
  • Mfr. Model # BLU53460540
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This MNR Tri-Cast, DC + AC, specialty welding electrode is made with cast iron, copper, and nickel for a unique combination of softness, ductility, and a minimum tensile strength of 55,000 PSI. It is 14 inches in length with a 5/32-inch diameter, and available in a five-kilogram package.

Technical Specs

  • ItemElectrode
  • ProcessStick Welding (SMAW)
  • Overall Length14 in
  • Yield Strength (Minimum Required)55 ksi
  • Weight11 lb
  • Welding Current DesignationAC, DCEP
  • Container TypePlastic Box
  • Elongation (Minimum Required)30%
  • Material Cast Iron, Copper, Nickel
  • Overall Diameter 5/32 in
  • Tensile Strength (Minimum Required) 80 ksi
  • Series MNR Tri-Cast
  • For Material Type Cast Iron
  • For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Container Size 11 lb

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list