!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

FOR SALE BY PROVINCE
Shop By
Brand
Price
Connection Type
Control Type
Welding Processes
Cable Length
Plug Type
Fingertip Switch Type
Compatible with Series
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Welder Remote Controls

Welder remote controls let operators adjust the output of a welding machine without moving away from the workpiece, which helps maximize efficiency in welding tasks. These controls are used in welding applications where the operator will be working far from the welding machine, such as construction, pipeline maintenance, and shipbuilding.

https://catalogue.grainger.ca/?hybris=true

 34  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILLER
  • WIRELESS TIG FOOT CONTROL, 90 FT OP RANGE, 14-PINS RECEIVER
  • Item # MLW301580
  • Mfr. Model # 301580
  • EHC: EHC :
  • This wireless TIG foot control includes 14-pin receiver, wireless foot control. Plus, it is compatible with Big Blue 400 PipePro, Big Blue 400 Pro, Big Blue 450 Duo CST, Big Blue 500 Pro, Big Blue 600 Air Pak, Big Blue 600 Pro, Big Blue 800 Duo Pro, Big Blue and more, 907477, 907514, 907514007, 907537, 907549, 907549001, 907549003, 907550, 907551, 907552001, 907596, 907685, 907685002, 907686, 907686002, 907703, 9077 and more under the Miller brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILLER
  • TIG REMOTE FINGER CONTROL, 26½ FOOT CABLE LENGTH, ROTARY NORTH-SOUTH
  • Item # MLW043-688
  • Mfr. Model # 043688
  • EHC: EHC :
  • This TIG remote finger control includes 26½ foot cord, plug. Plus, it is compatible with Dynasty 210, Dynasty 210 DX, Dynasty 280, Dynasty 280 DX, Dynasty 400, Dynasty 800, Maxstar 210, Maxstar 210 DX, Maxstar 280, Maxstar 280 DX, Maxstar and more, 907514, 907537, 907538, 907539, 907550, 907551, 907552, 907553, 907596, 907683, 907684, 907685, 907685002, 907686, 907686002, 907716, 907717, 907718, and more under the Miller brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TWECO
  • TIG FOOT PEDAL, 15 FOOT CABLE LENGTH, 8-PIN PLUG
  • Item # ESBW4014450
  • Mfr. Model # W4014450
  • EHC: EHC :
  • This TIG foot pedal features 4.6m, 8-pin plug and includes cable, foot control. Plus, it is compatible with Rebel EM 215ic, Rebel EM 235ic, Rebel EMP 215ic, Rebel EMP 235ic, Rebel EMP 285ic, Rebel EMS 215ic, 0558012700, 0558012702, 0558012704, 0558102239, 0558102240, 0558102436, 0558102554, 0558102555, 0558102556, 0558102557, ESAB brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1450
  • MILLER
  • REMOTE CONTROL ADAPTER CORD
  • Item # MLW300-507
  • Mfr. Model # 300507
  • EHC: EHC :
  • This adapter cord is compatible with wireless Remote, and the Miller Electric brand. It weighs 0.16 pounds.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILLER
  • WELD CONTROL, WC-24, MIG WELDING, CSA, 15/30 AMP, INCLUDES CORD
  • Item # MLW137-549
  • Mfr. Model # 137549
  • EHC: EHC :
  • Direct hook-up to Millermatic(R) 250X, 251, 252, 350 and 350P power sources. Use WC-24 Weld Control with Miller power sources supplying 24 VAC and 14 pin receptacles. Use WC-115A with other Miller and competitive CC and CV power sources.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1440
  • MILLER
  • WELD CONTROL WITHOUT CONTACTOR, FOR CU POWER SOURCES/DC ENGINE DRIVES SUPPLYING 115 VAC
  • Item # MLW137-546
  • Mfr. Model # 137546
  • EHC: EHC :
  • This weld control without contactor is for use with Cu power sources or Dc engine drives supplying 115 VAC. Direct hook-up to Millermatic 250X, 251, 252, 350, and 350P power sources. It features a wire run-in control and a drive motor acceleration control, which ensures optimum arc starting performance regardless of the type of power source being used. Includes a 10-foot wall cable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILLER
  • REMOTE CONTROL EXTENSION CABLE, 24 VAC, 25 FT
  • Item # MLW242208025
  • Mfr. Model # 242208025
  • EHC: EHC :
  • This extension cable features 14-pin 11 conductor, extension cable for remote contactor and voltage controls. Plus, it is compatible with the Miller Electric brand.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48