!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CONTROL,WIRELESS,14-PIN PLUG

HAND CONTROL,WIRELESS,14-PIN PLUG

MILLER ELECTRIC

HAND CONTROL,WIRELESS,14-PIN PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CONTROL,WIRELESS,14-PIN PLUG

HAND CONTROL,WIRELESS,14-PIN PLUG

MILLER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,469.93 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW301582
  • Mfr. Model # 301582
  • UNSPSC # 23171519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.036 lbs

Technical Specs

  • ItemHand Control
  • Compatible with BrandMiller(R)
  • TypeWireless
  • Compatible with Manufacturer Part Number907161, 907481, 907537, 907549001, 907549003, 907550, 907617, 907683, 907684, 907686, 907686002, 907703001, 907732, 907736, 907737, 907750, 907757, 907770, 907782, 907797, 907799001, 907810, 951314, 951468, 951668, 951694, 951696, 951786, 951829, 951831, 951872, 951876, 951877, 951880
  • Compatible with SeriesBig Blue(R) 400 PipePro, Big Blue(R) 400 Pro, Big Blue(R) 450 Duo CST, Big Blue(R) 500 Pro, Big Blue(R) 600, Big Blue(R) 800, CST 282, Dimension, Dynasty 210, Dynasty 210DX, Dynasty 280, Dynasty 280 DX, Dynasty 280 DX Multiprocess, Dynasty 400, Dynasty 800, Maxstar 210, Maxstar 210 DX, Maxstar 280, Maxstar 280 DX, Maxstar 280 Multiprocess, Maxstar 400, Maxstar 800, Multimatic 220 AC/DC, Syncrowave 300, Syncrowave 400, Trailblazer 302 Air Pak, Trailblazer 325, Trailblazer 325 Diesel, XMT
  • Control TypeHand Control
  • Operating Range300 ft
  • Plug Type14-Pin
  • StandardsCE Certified
  • Compatible with Model Big Blue(R) 400 PipePro(R), 400 Pro, 500 Pro, 450 Duo CST(TM), 600, 800 Series, CST(TM) 282, CST(TM) 282 Rack, Dimension(TM) Series, Dynasty(R) 210, 210 DX, 280, 280 DX, 280 DX Multiprocess, 400, 800, Maxstar(R) 210, 210 DX, 400, 800, Multimatic(R) 220 AC/DC, Syncrowave(R) 300, 400, Trailblazer(R) 325, 325 Diesel, 302 Air Pak(TM), XMT(R) Series & XMT Rack
  • Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
  • Colour Black
  • Enhanced Process Pulsed TIG (GTAW-P)
  • Connection Type Wireless
  • Fingertip Switch Type Pushbutton
  • Power Supply (4) AA Batteries
  • Includes Carabiner Clip, Batteries
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list