Product ITEM is unavailable. See products from the same category below.
Water-Activated Kraft Tape Machines
Water-activated Kraft tape machines automatically apply water to Kraft tape, activating the tape’s glue. The length of tape is selected either manually or electronically, then the cut tape is applied to the package to be shipped or stored.
User can easily pull up to 36 inch length - longer with double pull feature. Plastic enclosures protect handle mechanism from water, dust, and other potential environmental hazards. Does not need electricity.
User can easily pull up to 36 inch length - longer with double pull feature. Plastic enclosures protect handle mechanism from water, dust, and other potential environmental hazards. Does not need electricity.
This 8 x 2 1/2-inch, semi-pneumatic wheel features a zero-pressure, puncture-proof, black rubber tire with a ribbed tread mounted on a steel rim with a red painted finish. It has a load capacity of 150 pounds and comes with a steel ball bearing and centered hub.
This 8 x 2 1/2-inch, semi-pneumatic wheel features a zero-pressure, puncture-proof, black rubber tire with a ribbed tread mounted on a steel rim with a red painted finish. It has a load capacity of 150 pounds and comes with a steel ball bearing and centered hub.
User can easily pull up to 36 inch length - longer with double pull feature. Plastic enclosures protect handle mechanism from water, dust, and other potential environmental hazards. Has a 110 V heater plate to improve adhesion.
User can easily pull up to 36 inch length - longer with double pull feature. Plastic enclosures protect handle mechanism from water, dust, and other potential environmental hazards. Has a 110 V heater plate to improve adhesion.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.