!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHEEL, SEMI-PNEUMATIC, PUNCTURE-PROOF, LOAD CAP 150 LB, BLACK/RED, 8 X 2 1/2 IN, STEEL/RUBBER

WHEEL, SEMI-PNEUMATIC, PUNCTURE-PROOF, LOAD CAP 150 LB, BLACK/RED, 8 X 2 1/2 IN, STEEL/RUBBER

FAULTLESS

WHEEL, SEMI-PNEUMATIC, PUNCTURE-PROOF, LOAD CAP 150 LB, BLACK/RED, 8 X 2 1/2 IN, STEEL/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL, SEMI-PNEUMATIC, PUNCTURE-PROOF, LOAD CAP 150 LB, BLACK/RED, 8 X 2 1/2 IN, STEEL/RUBBER

WHEEL, SEMI-PNEUMATIC, PUNCTURE-PROOF, LOAD CAP 150 LB, BLACK/RED, 8 X 2 1/2 IN, STEEL/RUBBER

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.53 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLSW8X2.50X58
  • Mfr. Model # SW8X2.50X58
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.82 lbs

Product Details

This 8 x 2 1/2-inch, semi-pneumatic wheel features a zero-pressure, puncture-proof, black rubber tire with a ribbed tread mounted on a steel rim with a red painted finish. It has a load capacity of 150 pounds and comes with a steel ball bearing and centered hub.

Technical Specs

  • ItemSteel Hub Semi-pneumatic Wheels
  • Tire Size (In.)8" x 2-1/2"
  • TreadRibbed
  • Hub PositionCentered
  • Capacity (Lb.)150
  • RimSteel
  • FinishRed Paint
  • Type Rubber
  • Dia. (In.) 8"
  • Bearings Ball
  • Hub Width (In.) 2-1/2"
  • Fits Axle (In.) 5/8"
  • Colour Wheel-black, and Hub-red.
  • Includes Zero-pressure, Puncture Proof Wheel is Used Where Shock-absorption is Needed. Comes with Steel Bearing and Centered Hubs.
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list