!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Cooling Method
Maximum Current
TIG Torch Series
For Maximum Electrode Diameter
Neck Type
Gas Valve Included
Power Cord Construction
Power Cord Material
Power Cord Length
Includes
Duty Cycle
Head Angle
Model
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

TIG Torch Kits

TIG (tungsten inert gas) torches each hold a tungsten electrode and connect to a compatible TIG welder to deliver current to the electrode. An arc is created between the electrode and the workpiece, and the heat from the arc melts the workpiece material to create the weld. The welding operator uses the torch to control the position of the electrode during welding. The torch also provides shielding gas that keeps contaminants out of the molten weld pool to help avoid pores, cracks, or excessive spatter in the weld. A complete TIG torch setup includes a nozzle, collet body or gas lens, collet, back cap, torch body, torch handle, and tungsten electrode. The TIG torch should have a maximum amperage rating that meets or exceeds the maximum amperage rating of the welder.

https://catalogue.grainger.ca/?hybris=true

 55  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WELDCRAFT
  • TIG TORCH PACKAGE, WATER-COOLED, W-350, 25 FT, BRAIDED RUBBER, 3-PIECE, 18
  • Item # WDCWP18-25R
  • Mfr. Model # WP-18-25-R
  • EHC: EHC :
  • Water-cooled torch. Amps: 250 AC/350 DC. Length: 25 ft WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1449
  • MILLER
  • TIG TORCH KIT, WATER-COOLED, W-375, 25 FT, BRAIDED RUBBER, 3-PIECE, 301253
  • Item # MLW301253025
  • Mfr. Model # 301253025
  • EHC: EHC :
  • This W-375 TIG torch kit is model 301253 and features extend torch life, reduce downtime, reduce leakages, super cool technology and includes long back cap. In addition, it is designed for applications including aerospace, aluminum fabrication, aluminum ship repair, automotive, exotic material fabrication, light and heavy manufacturing, maintenance and repair, and more. Plus, it is compatible with W-375 Series. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILLER
  • TIG TORCH KIT, WATER-COOLED, W-375, 12½ FT, BRAIDED RUBBER, 3-PIECE, 301253
  • Item # MLW301253012
  • Mfr. Model # 301253012
  • EHC: EHC :
  • This W-375 TIG torch kit is model 301253 and features extend torch life, reduce downtime, reduce leakages, super cool technology and includes long back cap. In addition, it is designed for applications including aerospace, aluminum fabrication, aluminum ship repair, automotive, exotic material fabrication, light and heavy manufacturing, maintenance and repair, and more. Plus, it is compatible with W-375 Series. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TIG TORCH PACKAGE, AIR-COOLED, A-200, 25 FT, RUBBER, 2-PIECE, 26FV
  • Item # WDCWP26FV25-2
  • Mfr. Model # WP-26FV-25-2
  • EHC: EHC :
  • This A-200 TIG torch package is model 26FV and combines capabilities, cost-effective, effortless adjustments, flexibility, maximum versatility, robust performance and includes long back cap. In addition, it is designed for applications including electrode range 0.020 in-5/32 inch TIG. Plus, it is compatible with A-200 Series. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILLER
  • TIG TORCH KIT, WATER-COOLED, W-375, 25 FT, BRAIDED RUBBER, 3-PIECE, 301253
  • Item # MLW301253001
  • Mfr. Model # 301253001
  • EHC: EHC :
  • This W-375 TIG torch kit is model 301253 and includes 50mm dinse-style adapter, cable cover, long back cap. In addition, it is designed for applications including aerospace, aluminum fabrication, aluminum ship repair, automotive, exotic material fabrication, light and heavy manufacturing, maintenance and repair, and more. Plus, it is compatible with W-375 Series and the Weldcraft brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TIG TORCH PACKAGE, AIR-COOLED, A-200, 25 FT, RUBBER, 2-PIECE, 26V
  • Item # WDCWP26V25-2
  • Mfr. Model # WP-26V-25-2
  • EHC: EHC :
  • This A-200 TIG torch package is model 26V and combines capabilities, cost-effective, effortless adjustments, flexibility, maximum versatility, robust performance and includes long back cap. In addition, it is designed for applications including electrode range 0.020 in-5/32 inch TIG. Plus, it is compatible with A-200 Series. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
  • THERMAL ARC
  • TIG TORCH KIT, AIR-COOLED, 12½ FT CABLE, MTO-200AMP
  • Item # TMD10-4080
  • Mfr. Model # 10-4080
  • EHC: EHC :
  • This TIG torch kit includes consumables kit, dinse connector, regulator, work clamp with 12 foot cable, and gas valve. Plus, it is compatible with ArcMaster 400 MST Series. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILLER
  • TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17FV
  • Item # MLWWP17FV25RM
  • Mfr. Model # WP17FV25RM
  • EHC: EHC :
  • This A-150 TIG torch package is model 17FV and features diamond grip head design, improve control and comfort, maximum versatility, reduce downtime, utilize existing parts and includes 25 foot rubber hose, cable cover, collet, collet body and back cap. In addition, it is designed for applications including electrode range 0.020 in-1/8 inch, flexible neck, gas valve, TIG. Plus, it is compatible with A-150 Series. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TWECO
  • TIG TORCH OUTFIT, AIR-COOLED, TXH-201, 12½ FT, 200A
  • Item # ESB0558102493
  • Mfr. Model # 0558102493
  • EHC: EHC :
  • This TXH-201 TIG torch outfit includes consumables kit, long back cap, short back cap. In addition, it is designed for applications including all TIG welding process applications. Plus, it is compatible with ESAB Rebel EMP 235ic, and the ESAB brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TIG TORCH PACKAGE, AIR-COOLED, A-200, 25 FT, RUBBER, 1-PIECE, 26V
  • Item # WDCWP26V25R
  • Mfr. Model # WP-26V-25-R
  • EHC: EHC :
  • Air-cooled torch with valve. Amps: 150 AC/200 DC. Length: 25 ft. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TIG TORCH PACKAGE, AIR-COOLED, A-200, 12½ FT, RUBBER, 1-PIECE, 26V
  • Item # WDCWP26V12R
  • Mfr. Model # WP-26V-12-R
  • EHC: EHC :
  • This A-200 TIG torch package is model 26V and combines capabilities, cost-effective, effortless adjustments, flexibility, maximum versatility, robust performance and includes long back cap. In addition, it is designed for applications including electrode range 0.020 in-5/32 inch TIG. Plus, it is compatible with A-200 Series. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17F
  • Item # WDCWP17F25R
  • Mfr. Model # WP-17F-25-R
  • EHC: EHC :
  • Air-cooled torch with valve. Amps: 115 AC/150 DC. Length: 25 ft. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1449
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list