!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17FV

TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17FV

MILLER

TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17FV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17FV

TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17FV

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $799.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLWWP17FV25RM
  • Mfr. Model # WP17FV25RM
  • UNSPSC # 23171517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

This A-150 TIG torch package is model 17FV and features diamond grip head design, improve control and comfort, maximum versatility, reduce downtime, utilize existing parts and includes 25 foot rubber hose, cable cover, collet, collet body and back cap. In addition, it is designed for applications including electrode range 0.020 in-1/8 inch, flexible neck, gas valve, TIG. Plus, it is compatible with A-150 Series. It can be used for TIG welding.

Technical Specs

  • ItemTIG Torch Package
  • Duty Cycle60%
  • Neck TypeFlexible
  • Welding ProcessesTIG
  • Back Cap IncludedYes
  • FeaturesDiamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts
  • For Minimum Electrode Diameter0.02 in
  • Includes25 ft Rubber Hose, Cable Cover, Collet, Collet Body And Back Cap
  • Power Cord Construction1-Piece
  • Power Cord Length25 ft
  • Compatible with Series A-150 Series
  • Maximum Current 150 A
  • TIG Torch Series A-150
  • Application Electrode Range 0.020 in-1/8 in, Flexible Neck, Gas Valve, TIG
  • Cooling Method Air-Cooled
  • For Maximum Electrode Diameter 1/8 in
  • Gas Valve Included Yes
  • Model 17FV
  • Power Cord Included No
  • Power Cord Material Rubber
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list