!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Plumbing Brand
Series
Faucet Body Material
Flow Rate
ADA Compliance
Standards
CEC Compliant
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Single-Hole Deck-Mount Bar Sink Faucets

Single-hole deck-mount bar sink faucets install into one hole on a bar sink or counter. They have a tall spout and a compact design, and are typically installed on small sinks in tight areas where food is prepared or beverages are served, such as bars and restaurants. They provide water for drinking, food preparation, or washing tasks.

https://catalogue.grainger.ca/?hybris=true

 6  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • T&S BRASS
  • GOOSENECK BAR FAUCET: T AND S, CHROME FINISH, 5.59 GPM FLOW RATE
  • Item # GUS4XKK8
  • Mfr. Model # B-0305
  • EHC: EHC :
  • This T&S gooseneck faucet includes gooseneck, single lever handle. It has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1, NSF and features single hole single temperature deck mount faucet with polished chrome-plated brass body, 5¾ inch swivel/rigid gooseneck, lock washer provided for rigid application, and more. It has a 5.59 gpm flow rate, with a hot/cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • T&S BRASS
  • GOOSENECK BAR FAUCET: T AND S, CHROME FINISH, 8.67 GPM FLOW RATE
  • Item # WWG4XKK7
  • Mfr. Model # B-0300
  • EHC: EHC :
  • This T&S gooseneck faucet has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1, NSF and features single hole deck mount mixing faucet with polished chrome-plated brass body, 5¾ inch swivel/rigid gooseneck. converts to rigid with included lock washer, stream regulator out and more. It has a 8.67 gpm flow rate, with a hot/cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHICAGO FAUCETS
  • GOOSENECK BAR FAUCET: CHICAGO FAUCETS, 350, CHROME FINISH, 1.5 GPM FLOW RATE
  • Item # WWG48YD56
  • Mfr. Model # 350-E35-317XKABCP
  • EHC: EHC :
  • This Chicago Faucets 350 series gooseneck faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF and features mounting hardware included, and vandal-resistant handles. It has a 1½ gpm flow rate, with a cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1702
  • CHICAGO FAUCETS
  • GOOSENECK BAR FAUCET: CHICAGO FAUCETS, 50, CHROME FINISH, 1.5 GPM FLOW RATE
  • Item # WWG48YD70
  • Mfr. Model # 50-E35-XKABCP
  • EHC: EHC :
  • This Chicago Faucets 50 series gooseneck faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF and features mounting hardware included, and vandal-resistant handles. It has a 1½ gpm flow rate, with a hot/cold cartridge valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DOMINION COMMERCIAL FAUCETS
  • GOOSENECK BAR FAUCET: DOMINION COMMERCIAL FAUCETS, CHROME FINISH, 2 GPM FLOW RATE
  • Item # WWG40XC36
  • Mfr. Model # 77-9009
  • EHC: EHC :
  • This Dominion Commercial Faucets gooseneck faucet includes compression stems, handles, spout. It has a one-year manufacturer's warranty. In addition, it meets the standards for AB1953, IAPMO and NSF 61. It has a two gpm flow rate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1706
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list